£104.00
Ex VAT
£124.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Particularly suitable for deburring and work on surfaces on stationary machines. Long tool life and aggressive brushing effect due to a very high filament density. Extremely smooth operation due to even distribution of the filament material. Optimal access to hard-to-reach areas such as drilled holes and cavities as the wires spread out upon rotation. Use CO as the filament material for particularly aggressive work and a high workpiece surface quality. Remove the bridle once the filament is worn down. Then the rest of the filament can be used. Remove the bridle before starting work if you would like to ensure particularly flexible working, achieve a large spreading diameter or access hard-to-reach areas.
Materials that can be worked:
Aluminium, other non-ferrous metals, high-temperature-resistant materials, cobalt-based alloys, hard non-ferrous metal, bronze, stainless steel (INOX), cast iron, wood, duroplastics, thermoplastics, steel and cast steel
Applications:
Roughening, deburring and cleaning
Drive types:
Flexible shaft drive, straight grinder, stationary machines, robot applications and machine tool
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Material | Silicon Carbide |
Bristle Type | Crimped Wire |
Brush Type | End Brush |
EAN | 4007220070376 |
ECLASS Code | 21011308 |
MFR Part No. | 43214132 |
Mounting Type | Shank |
Shaft Diameter | 6mm |
UNSPSC Code | 27111907 |