£27.99
Ex VAT
£33.59
Inc VAT
2 Variations Available
Product Details
Product Specification
PBUR Stainless Steel Wire is ideal for light brushing such as deburring, cleaning and derusting. The bridle prevents the wires spreading out sideways. The bridle enables the spreading out and flexibility of the brush filament to be strictly controlled. For the best results, use a tool drive with a minimum output of 300 watts.
Features and Benefits
• Optimal access to hard-to-reach areas such as recesses and drilled holes
• Supplied with plastic-covered brush body
• All INOX brushes are degreased
Drive types:
• Flexible shaft drive, power drill and straight grinder
Materials that can be worked:
• Aluminium, other non-ferrous metals, high-temperature-resistant materials, cobalt-based alloys, nickel-based alloys (e. g. Inconell and Hasteloy), nickel- or titanium-based superalloys, hard non-ferrous metal, bronze, titanium, titanium alloys, soft titanium alloys (tensile strength < 500 N/mm²), soft non-ferrous metal and stainless steel (INOX)
Notes
• Minimum Order Quantity: 10
Typical Applications:
• Roughening, deburring, cleaning, removing heat discolouration, removing paint, derusting and removing oxide layers
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Material | Stainless Steel Wire |
Bristle Type | Crimped Wire |
Brush Type | Wire Wheel |
EAN | 4007220531037 |
ECLASS Code | 21011308 |
MFR Part No. | 43213004 |
Mounting Type | Shank |
UNSPSC Code | 27111907 |
Wire Diameter | 0.2mm |