£11.79
Ex VAT
£14.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Suitable for light brushing such as deburring, cleaning and derusting. The bridle prevents the wires spreading out sideways. The bridle enables the spreading out and flexibility of the brush filament to be strictly controlled. Optimal access to hard-to-reach areas such as recesses and drilled holes. For the best results, use a tool drive with a minimum output of 300 watts.
Materials that can be worked:
Cast iron, wood, duroplastics, elastomers, thermoplastics, steel and cast steel
Applications:
Roughening, deburring, cleaning, removing paint, derusting and removing oxide layers
Drive types:
Flexible shaft drive, power drill and straight grinder
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Material | Steel Wire |
Bristle Type | Crimped Wire |
Brush Type | End Brush |
EAN | 4007220530993 |
ECLASS Code | 21011308 |
MFR Part No. | 43213002 |
Mounting Type | Shank |
UNSPSC Code | 27111907 |
Wire Diameter | 0.35mm |