£17.79
Ex VAT
£21.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Aggressive brush. Excellent for heavy-duty brushing such as deburring, cleaning and derusting. Optimal access to hard-to-reach areas such as inner edges, grooves and keyways. For optimum results, use on powerful angle grinders.
Materials that can be worked:
Cast iron, wood, steel and cast steel
Applications:
Deburring, cleaning, removing paint, derusting, descaling, removing oxide layers, weld dressing, work on fillet welds and root seam processing
Drive types:
Angle grinder
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Material | Steel Wire |
Bristle Type | Knot Wire |
Brush Type | Bevel Brush |
EAN | 4007220220818 |
ECLASS Code | 21011308 |
MFR Part No. | 43315001 |
Mounting Type | Threaded Bore |
UNSPSC Code | 27111907 |
Width | 15mm |
Wire Diameter | 0.5mm |