Pferd

POS KBU 10010/M14 Stainless Steel Wire (INOX) 0.35 SG Threaded Bevel Brush

SKU:

PFD2956393F

MPN:

43316003

£30.79

Ex VAT

£36.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Excellent for medium-duty brushing such as deburring, cleaning and derusting. Optimal access to hard-to-reach areas such as inner edges, grooves and keyways. Suitable for use on angle grinders up to 80 m/s. Highly flexible, enabling optimal adjustment to the workpiece contour. Creates fine surfaces. For optimum results, use on speed-adjustable angle grinders.


    Materials that can be worked:
    Aluminium, other non-ferrous metals, high-temperature-resistant materials, cobalt-based alloys, nickel-based alloys (e. g. Inconell and Hasteloy), nickel- or titanium-based superalloys, hard non-ferrous metal, bronze, titanium, titanium alloys, soft titanium alloys (tensile strength < 500 N/mm²), soft non-ferrous metal and stainless steel (INOX)


    Applications:
    Roughening, deburring, cleaning, removing heat discolouration, removing paint, derusting and removing oxide layers


    Drive types:
    Angle grinder


    Product Specification
    Attribute
    Value

    Brand

    Pferd

    Bristle Material

    Stainless Steel

    Bristle Type

    Crimped Wire

    Brush Type

    Bevel Brush

    Diameter

    100mm

    EAN

    4007220531129

    ECLASS Code

    21011308

    Length

    22mm

    Maximum Operating Speed

    12500rpm

    MFR Part No.

    43316003

    Mounting Type

    Threaded Bore

    UNSPSC Code

    27111907

    Width

    10mm

    Wire Diameter

    0.35mm