Pferd

POS KBU 11510/M14 Steel Wire 0.35 SG Threaded Bevel Brush

SKU:

PFD2956397M

MPN:

43316021

£20.49

Ex VAT

£24.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Excellent for medium-duty brushing such as deburring, cleaning and derusting. Optimal access to hard-to-reach areas such as inner edges, grooves and keyways. Suitable for use on angle grinders up to 80 m/s. Highly flexible, enabling optimal adjustment to the workpiece contour. Creates fine surfaces. For optimum results, use on speed-adjustable angle grinders.


    Materials that can be worked:
    Cast iron, wood, duroplastics, elastomers, thermoplastics, steel and cast steel


    Applications:
    Roughening, deburring, cleaning, removing paint, derusting and removing oxide layers


    Drive types:
    Angle grinder


    Product Specification
    Attribute
    Value

    Brand

    Pferd

    Bristle Material

    Steel Wire

    Bristle Type

    Crimped Wire

    Brush Type

    Bevel Brush

    EAN

    4007220806777

    ECLASS Code

    21011308

    MFR Part No.

    43316021

    Mounting Type

    Threaded Bore

    UNSPSC Code

    27111907

    Width

    10mm

    Wire Diameter

    0.35mm