£42.49
Ex VAT
£50.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Aggressive brush. Suitable for heavy-duty brushing in metalwork such as descaling, derusting, deburring, cleaning of weld seams and removal of adhesive residues. Aggressive brushing effect due to the very stiff wire knots. For optimum results, use on powerful angle grinders.
Materials that can be worked:
Aluminium, other non-ferrous metals, high-temperature-resistant materials, cobalt-based alloys, nickel-based alloys (e. g. Inconell and Hasteloy), nickel- or titanium-based superalloys, hard non-ferrous metal, bronze, titanium, titanium alloys, soft titanium alloys (tensile strength < 500 N/mm²), soft non-ferrous metal and stainless steel (INOX)
Applications:
Deburring, cleaning, removing heat discolouration, removing paint, derusting, descaling, removing oxide layers, weld dressing, work on fillet welds and root seam processing
Drive types:
Flexible shaft drive, straight grinder and angle grinder
Attribute | Value |
---|---|
Arbor Hole Diameter | 22mm |
Brand | Pferd |
Bristle Material | Stainless Steel Wire |
Bristle Type | Knot Wire |
Brush Type | Wire Wheel |
EAN | 4007220530788 |
ECLASS Code | 21011308 |
MFR Part No. | 43303006 |
UNSPSC Code | 27111907 |
Width | 12mm |
Wire Diameter | 0.35mm |