£19.79
Ex VAT
£23.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Aggressive brush. Suitable for heavy-duty brushing in metalwork such as descaling, derusting, deburring, cleaning of weld seams and removal of adhesive residues. Aggressive brushing effect due to the very stiff wire knots. For optimum results, use on powerful angle grinders.
Materials that can be worked:
Cast iron, wood, steel and cast steel
Applications:
Deburring, cleaning, removing paint, derusting, descaling, removing oxide layers, weld dressing, work on fillet welds and root seam processing
Attribute | Value |
---|---|
Arbor Hole Diameter | 22.23mm |
Brand | Pferd |
Bristle Material | Steel |
Bristle Type | Twist Wire |
Brush Type | Wire Wheel |
Diameter | 125mm |
EAN | 4007220530597 |
ECLASS Code | 21011308 |
Length | 28mm |
Maximum Operating Speed | 12500rpm |
MFR Part No. | 43303005 |
Mounting Type | Threaded Bore |
UNSPSC Code | 27111907 |
Width | 12mm |
Wire Diameter | 0.5mm |