SKU:
PFD2956434M
MPN:
43305004
£24.79
Ex VAT
£29.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Aggressive brush. Excellent for heavy-duty brushing such as deburring, cleaning and derusting on large surfaces. Aggressive brushing effect due to the very stiff wire knots. For optimum results, use on powerful angle grinders.
Materials that can be worked:
Aluminium, other non-ferrous metals, high-temperature-resistant materials, cobalt-based alloys, nickel-based alloys (e. g. Inconell and Hasteloy), nickel- or titanium-based superalloys, hard non-ferrous metal, bronze, titanium, titanium alloys, soft titanium alloys (tensile strength < 500 N/mm²), soft non-ferrous metal and stainless steel (INOX)
Applications:
Deburring, cleaning, removing heat discolouration, removing paint, derusting, descaling, removing oxide layers, weld dressing, work on fillet welds and root seam processing
Drive types:
Angle grinder
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Material | Stainless Steel |
Bristle Type | Twist Wire |
Brush Type | Cup Brush |
Diameter | 65mm |
EAN | 4007220598016 |
ECLASS Code | 21011308 |
Length | 22mm |
Maximum Operating Speed | 12500rpm |
MFR Part No. | 43305004 |
Mounting Type | Threaded Bore |
UNSPSC Code | 27111907 |
Wire Diameter | 0.5mm |