£12.79
Ex VAT
£15.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Aggressive brush. Excellent for heavy-duty brushing such as deburring, cleaning and derusting on large surfaces. Aggressive brushing effect due to the very stiff wire knots. For optimum results, use on powerful angle grinders.
Materials that can be worked:
Cast iron, wood, steel and cast steel
Applications:
Deburring, cleaning, removing paint, derusting, descaling, removing oxide layers, weld dressing, work on fillet welds and root seam processing
Drive types:
Angle grinder
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Material | Steel Wire |
Bristle Type | Knot Wire |
Brush Type | Cup Brush |
EAN | 4007220579121 |
ECLASS Code | 21011308 |
MFR Part No. | 43305001 |
Mounting Type | Threaded Bore |
UNSPSC Code | 27111907 |
Wire Diameter | 0.5mm |