Pferd

POS TBG 80/M14 Stainless Steel (INOX) 0.35 SG Threaded Cup Knotted Brush

SKU:

PFD2956438F

MPN:

43306033

£43.49

Ex VAT

£52.19

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Aggressive brush. Excellent for heavy-duty brushing such as deburring, cleaning and derusting on large surfaces. Aggressive brushing effect due to the very stiff wire knots. For optimum results, use on powerful angle grinders.


    Materials that can be worked:
    Aluminium, other non-ferrous metals, high-temperature-resistant materials, cobalt-based alloys, nickel-based alloys (e. g. Inconell and Hasteloy), nickel- or titanium-based superalloys, hard non-ferrous metal, bronze, titanium, titanium alloys, soft titanium alloys (tensile strength < 500 N/mm²), soft non-ferrous metal and stainless steel (INOX)


    Applications:
    Deburring, cleaning, removing heat discolouration, removing paint, derusting, descaling, removing oxide layers, weld dressing, work on fillet welds and root seam processing


    Drive types:
    Angle grinder


    Product Specification
    Attribute
    Value

    Brand

    Pferd

    Bristle Material

    Stainless Steel Wire

    Bristle Type

    Knot Wire

    Brush Type

    Cup Brush

    EAN

    4007220806678

    ECLASS Code

    21011308

    MFR Part No.

    43306033

    Mounting Type

    Threaded Bore

    UNSPSC Code

    27111907

    Wire Diameter

    0.35mm