£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Excellent for medium-duty brushing such as deburring, cleaning and derusting on large surfaces. Highly flexible, enabling optimal adjustment to the workpiece contour. Creates fine surfaces. For optimum results, use on speed-adjustable angle grinders.
Materials that can be worked:
Aluminium, other non-ferrous metals, high-temperature-resistant materials, cobalt-based alloys, nickel-based alloys (e. g. Inconell and Hasteloy), nickel- or titanium-based superalloys, hard non-ferrous metal, bronze, titanium, titanium alloys, soft titanium alloys (tensile strength < 500 N/mm²), soft non-ferrous metal and stainless steel (INOX)
Applications:
Roughening, deburring, cleaning, removing heat discolouration, removing paint, derusting and removing oxide layers
Drive types:
Angle grinder
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Material | Stainless Steel Wire |
Bristle Type | Crimped Wire |
Brush Type | Cup Brush |
EAN | 4007220220856 |
ECLASS Code | 21011308 |
MFR Part No. | 43469003 |
Mounting Type | Threaded Bore |
UNSPSC Code | 27111907 |
Wire Diameter | 0.3mm |