£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Excellent for medium-duty brushing such as deburring, cleaning and derusting on large surfaces. Highly flexible, enabling optimal adjustment to the workpiece contour. Creates fine surfaces. For optimum results, use on speed-adjustable angle grinders.
Materials that can be worked:
Cast iron, wood, duroplastics, elastomers, thermoplastics, steel and cast steel
Applications:
Roughening, deburring, cleaning, removing paint, derusting and removing oxide layers
Drive types:
Angle grinder
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Material | Steel Wire |
Bristle Type | Crimped Wire |
Brush Type | Cup Brush |
EAN | 4007220220849 |
ECLASS Code | 21011308 |
MFR Part No. | 43469001 |
UNSPSC Code | 27111907 |
Wire Diameter | 0.3mm |