£10.99
Ex VAT
£13.19
Inc VAT
Product Details
Product Specification
Aggressive brush for cleaning, derusting and work on weld seams. Optimal access to hard-to-reach areas such as grooves and recesses. Aggressive brushing effect due to the very stiff wire knots. For the best results, use a tool drive with a minimum output of 500 watts.
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Material | Steel Wire |
Bristle Type | Knot Wire |
Brush Type | Wire Wheel |
EAN | 4007220658680 |
ECLASS Code | 21011308 |
MFR Part No. | 43107012 |
Mounting Type | Shank |
UNSPSC Code | 27111907 |
Width | 12mm |
Wire Diameter | 0.5mm |