£6.29
Ex VAT
£7.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Universally suitable for cleaning, derusting, smoothing, cleaning of weld seams, light deburring, and removal of corrosion and paint.
Features and Benefits
• Highly flexible, enabling optimal adjustment to the workpiece contour
• For the best results, use a tool drive with a minimum output of 300 watts
Materials that can be worked:
• Cast iron, wood, duroplastics, elastomers, thermoplastics, steel and cast steel
Applications:
• Roughening, deburring, cleaning, removing paint, derusting and removing oxide layers
Drive types:
• Flexible shaft drive, power drill and straight grinder
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Material | Steel |
Bristle Type | Crimped Wire |
Brush Type | Wire Wheel |
Diameter | 40mm |
EAN | 4007220153048 |
ECLASS Code | 21011308 |
Length | 9mm |
Maximum Operating Speed | 18000rpm |
MFR Part No. | 43103001 |
Mounting Type | Shaft Mounted |
UNSPSC Code | 27111907 |
Width | 9mm |
Wire Diameter | 0.2mm |