SKU:
PFD2956640B
MPN:
43104003
£10.49
Ex VAT
£12.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Universally suitable for cleaning, derusting, smoothing, cleaning of weld seams, light deburring, and removal of corrosion and paint. Highly flexible, enabling optimal adjustment to the workpiece contour. For the best results, use a tool drive with a minimum output of 300 watts.
Materials that can be worked:
Aluminium, other non-ferrous metals, high-temperature-resistant materials, cobalt-based alloys, nickel-based alloys (e. g. Inconell and Hasteloy), nickel- or titanium-based superalloys, hard non-ferrous metal, bronze, titanium, titanium alloys, soft titanium alloys (tensile strength < 500 N/mm²), soft non-ferrous metal and stainless steel (INOX)
Applications:
Roughening, deburring, cleaning, removing heat discolouration, removing paint, derusting and removing oxide layers
Drive types:
Flexible shaft drive, power drill and straight grinder
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Material | Stainless Steel |
Bristle Type | Crimped Wire |
Brush Type | Wire Wheel |
Diameter | 50mm |
EAN | 4007220153093 |
ECLASS Code | 21011308 |
Length | 13mm |
Maximum Operating Speed | 15000rpm |
MFR Part No. | 43104003 |
Mounting Type | Shaft Mounted |
UNSPSC Code | 27111907 |
Width | 15mm |
Wire Diameter | 0.2mm |