£17.49
Ex VAT
£20.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Universally suitable for cleaning, derusting, smoothing, cleaning of weld seams, light deburring, and removal of corrosion and paint. Highly flexible, enabling optimal adjustment to the workpiece contour. For the best results, use a tool drive with a minimum output of 300 watts.
Materials that can be worked:
Soft non-ferrous metal, copper, other non-ferrous metals, brass, zinc and wood
Applications:
Deburring, cleaning and removing oxide layers
Drive types:
Flexible shaft drive, power drill and straight grinder
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Material | Brass Wire |
Bristle Type | Crimped Wire |
Brush Type | Wire Wheel |
EAN | 4007220153116 |
ECLASS Code | 21011308 |
MFR Part No. | 43105002 |
UNSPSC Code | 27111907 |
Width | 15mm |
Wire Diameter | 0.3mm |