£62.99
Ex VAT
£75.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Universally suitable for cleaning, derusting, smoothing, cleaning of weld seams, light deburring, and removal of corrosion and paint. Highly flexible, enabling optimal adjustment to the workpiece contour. For the best results, use a tool drive with a minimum output of 300 watts.
Materials that can be worked:
Aluminium, other non-ferrous metals, high-temperature-resistant materials, cobalt-based alloys, nickel-based alloys (e. g. Inconell and Hasteloy), nickel- or titanium-based superalloys, hard non-ferrous metal, bronze, titanium, titanium alloys, soft titanium alloys (tensile strength < 500 N/mm²), soft non-ferrous metal, stainless steel (INOX), cast iron, wood, steel and cast steel
Applications:
Roughening, deburring and cleaning
Drive types:
Flexible shaft drive, power drill and straight grinder
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Type | Crimped Wire |
EAN | 4007220899366 |
ECLASS Code | 21011308 |
MFR Part No. | 43106008 |
Mounting Type | Shank |
UNSPSC Code | 27111907 |
Width | 15mm |
Wire Diameter | 1.1mm |