£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
These versatile wire brushes are especially flexible, resulting in more efficient cleaning and a higher quality clean. As well as being ideal for tasks such as roughening, deburring and descaling, the brush can also clean inside cylindrical bores and internal surfaces. Centrifugal force that is created through use of the brush expands its diameter, allowing it to cover even more surface.
Features and Benefits
• Highly versatile
• Flexible brush head
• Consistent quality performance
• Expands through use
Typical Applications
• Roughening
• Deburring
• Lacquer and slag removal
• Depolishing
• Cleaning
• Cleans tubes, gaps, holes and any other cavity
Attribute | Value |
---|---|
Brand | Osborn Polishing |
Bristle Material | Steel |
Bristle Type | Twist Wire |
Brush Type | Flat End Brush |
Diameter | 23mm |
ECLASS Code | 21011308 |
Length | 29mm |
Maximum Operating Speed | 20000rpm |
MFR Part No. | 9906-030 310 |
Mounting Type | Shaft Mounted |
Shaft Diameter | 6mm |
UNSPSC Code | 27111907 |
Wire Diameter | 0.26mm |