£21.79
Ex VAT
£26.15
Inc VAT
Product Details
Product Specification
Excellent for medium-duty brushing on large surfaces, and for deburring, cleaning and rust removal.
For optimum results, use on speed-adjustable tool drives.
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Material | Steel |
Bristle Type | Crimped Wire |
Brush Type | Cup Brush |
Diameter | 100mm |
EAN | 4007220153574 |
ECLASS Code | 21011308 |
Maximum Operating Speed | 8500rpm |
MFR Part No. | 43469102 |
Mounting Type | Arbor Hole |
UNSPSC Code | 27111907 |
Wire Diameter | 0.3mm |