£26.79
Ex VAT
£32.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Universally suitable for cleaning, derusting and smoothing, as well as removal of corrosion and paint. Particularly suitable for brushing on large, flat and easily accessible surfaces due to face-down use with the entire brush face applied to the workpiece.
Materials that can be worked:
Aluminium, other non-ferrous metals, high-temperature-resistant materials, cobalt-based alloys, hard non-ferrous metal, bronze, stainless steel (INOX), cast iron, wood, duroplastics, thermoplastics, steel and cast steel
Applications:
Roughening, deburring and cleaning
Drive types:
Flexible shaft drive, power drill and straight grinder
Attribute | Value |
---|---|
Brand | Pferd |
Bristle Material | Silicon Carbide |
Bristle Type | Crimped Wire |
Brush Type | Cup Brush |
EAN | 4007220220726 |
ECLASS Code | 21011308 |
MFR Part No. | 43211004 |
Mounting Type | Shank |
UNSPSC Code | 27111907 |
Width | 15mm |
Wire Diameter | 0.9 |