£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
This wire brush is ideal for preparing surfaces & removing rust. With a scraper and brush in one tool, it is effective at both cleaning and preparing surfaces.
Features and Benefits
• Complete with both brush and scraper for flexibility and versatility
• Cleans and prepares
• Effective against rust
Typical Applications
• DIY
• Trade
• Fences
• Masonry
• Metal
Attribute | Value |
---|---|
Application | Rust removal and preparation |
Brand | Harris |
Bristle Material | Steel |
Bristle Type | Crimped Wire |
Brush Type | Handheld Wire Brush |
EAN | 5056287403602 |
ECLASS Code | 21011308 |
Head Shape | Straight |
MFR Part No. | 102064326 |
Mounting Type | Handheld |
UNSPSC Code | 27111907 |