£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
X-LOCK 2-piece changing system to switch angle grinder accessories with just one click. The X-shaped interface of the grinders head and the accessory allows easy and effortless mounting.
Features and Benefits
■ Heavy for Metal wire cup brush (knotted wire)
■ Appropriate for X-LOCK angle grinders with a minimum diameter 125mm
Typical Applications:
Suitable for heavy duty cleaning work on medium to large stainless steel, aluminium and non-ferrous metal surfaces, such as removing heavy rust or removing paint or varnish.
Attribute | Value |
---|---|
Brand | Bosch |
Bristle Material | Stainless Steel Wire |
Bristle Type | Knot Wire |
Brush Type | Cup Brush |
EAN | 3165140954150 |
ECLASS Code | 21011308 |
MFR Part No. | 2608620729 |
Mounting Type | X-LOCK |
UNSPSC Code | 27111907 |
Wire Diameter | 0.5mm |