£12.49
Ex VAT
£14.99
Inc VAT
3 Variations Available
Product Details
Product Specification
The York Abrasives Sanding Stick is the perfect solution for tackling challenging finishing tasks with ease. Its ingeniously designed spring-loaded holders, when combined with standard sanding belts, transform into a remarkably effective lapping tool. This versatile tool ensures a seamless and efficient sanding experience, offering precision in both wood and metal applications. Whether you're working on intricate woodwork or metal surfaces, the York Abrasives Sanding Stick proves to be an invaluable companion, providing convenience and reliability in achieving smooth and polished finishes for your projects.Upgrade your sanding experience with this tool that effortlessly navigates through awkward angles, making it a must-have for any woodworking or metalworking enthusiast.
Features and Benefits
• The spring loaded holders combine with standard sanding belts to become a simple yet effective lapping tool
• Made with highly durable aluminum oxide abrasive
Typical Applications
• Belts are suitable for use on wood and metal
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Weighted Cloth |
Brand | York |
EAN | 5036140215238 |
ECLASS Code | 21011301 |
Grit | P120 |
Length | 420mm |
UNSPSC Code | 31191500 |
Width | 12mm |