York

SB0116CT, Sanding Band, 30 x 20mm, P80, Aluminium Oxide

SKU:

YRK2052350K

MPN:

2052350K

£0.32

Ex VAT

£0.38

Inc VAT

IN STOCK (50+)

    Product Details

    Spiral wound with tear-resistant backing fabric.


    Features and Benefits
    • For grinding and finishing edges, profiles, welded seams.
    • To be used on designated rubber drum holder
    • Maximum permitted peripheral speed of 30m/s
    • P60 = Coarse, P80 = Medium, P150 = Fine.


    Notes
    • IMAGES FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    York

    Diameter

    30mm

    EAN

    5036140215542

    ECLASS Code

    21011300

    Grit

    P80

    Maximum Operating Speed

    13,000rpm

    MFR Part No.

    SB0116CT

    Model Number

    SB0116CT

    Type

    Sanding Bands

    UNSPSC Code

    31191504

    Width

    20mm