noscriptYork SB0174CT, Sanding Band, 51 x 25mm, P150, Aluminium Oxide 2053180K | Cromwell Tools

York

SB0174CT, Sanding Band, 51 x 25mm, P150, Aluminium Oxide

SKU:

YRK2053180K

MPN:

2053180K

£0.57

Ex VAT

£0.68

Inc VAT

OUT OF STOCK

    Product Details

    Spiral wound with tear-resistant backing fabric.


    Features and Benefits
    • For grinding and finishing edges, profiles, welded seams.
    • To be used on designated rubber drum holder
    • Maximum permitted peripheral speed of 30m/s
    • P60 = Coarse, P80 = Medium, P150 = Fine.


    Notes
    • IMAGES FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    York

    Diameter

    51mm

    EAN

    5036140215672

    ECLASS Code

    21011300

    Grit

    P150

    Maximum Operating Speed

    7,500rpm

    MFR Part No.

    SB0174CT

    Model Number

    SB0174CT

    Type

    Sanding Bands

    UNSPSC Code

    31191504

    Width

    25mm