York

Bob, Cylindrical, Felt, 24 x 24mm, 6mm Shank

SKU:

YRK2471250K

MPN:

2471250K

£2.99

Ex VAT

£3.59

Inc VAT

OUT OF STOCK

    Product Details

    Plain End Cylinder (Bob)
    York Felt Bobs are made of pure wool in a variety of sizes, shapes. The mandrels are exactly centred for true-running operation. Suitable for product finishing/polishing with finishing/polishing compounds.


    Product Specification
    Attribute
    Value

    Brand

    York

    EAN

    5036140220973

    ECLASS Code

    21011308

    For Use On

    Aluminium Gold Non Ferrous Metals Plastics Silver Stainless Steel

    Head Diameter

    24mm

    Head Length

    24mm

    Material

    Felt

    Maximum RPM

    8,000rpm

    Product Type

    Bobs

    Shank Diameter

    6mm

    Shape

    Cylindrical

    UNSPSC Code

    23131505