£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
Fast Cutting High Quality Polishing Bar, suitable for a wide range of non ferrous metals.
Features and Benefits
• The composition produces a superb fast cutting bar to give a final polish on stainless steels, chrome plate and non-ferrous metals
Typical Applications
• Used generally for commercial finishes because it is clean to use and clears well
Attribute | Value |
---|---|
Brand | York |
Colour | White |
EAN | 5036140046344 |
ECLASS Code | 21011308 |
Finish | Polished |
For Use On | Chrome Plated Metal Non-Ferrous Metal Stainless Steel |
Grain Size (Micron) | 0 |
MFR Part No. | A-CW0023 |
Product Type | Polishing Bar |
UNSPSC Code | 23131504 |