£9.29
Ex VAT
£11.15
Inc VAT
Product Details
Product Specification
Product Documents
Bright Shine Pre-Finish
This bar has a composition that gives good cutting characteristics and also leaves a bright finish when used with our sisal mops.
Attribute | Value |
---|---|
Brand | York |
Colour | Black |
EAN | 5036140046337 |
ECLASS Code | 21011308 |
Finish | Polished |
For Use On | Stainless Steel Steel |
Grain Size (Micron) | 0 |
MFR Part No. | A-CW0022 |
Product Type | Pre-Finish Bar |
UNSPSC Code | 23131504 |