£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
Product Documents
Pre-polishing Compound Bar
Pre-polishing of non-ferrous metals.
Brown
110gm
Attribute | Value |
---|---|
Brand | York |
Colour | Brown |
EAN | 5036140290037 |
ECLASS Code | 21011308 |
Finish | Mirror Finish |
For Use On | Non-Ferrous Metal |
Grain Size (Micron) | 0 |
MFR Part No. | A-3012-S |
Product Type | Polishing Bar |
UNSPSC Code | 23131504 |