£1.89
Ex VAT
£2.27
Inc VAT
Product Details
Product Specification
Product Documents
Pre-polishing Compound
Pre-polishing steel and stainless steel.
White
110gm
Attribute | Value |
---|---|
Brand | York |
Colour | White |
EAN | 5036140290044 |
ECLASS Code | 21011308 |
Finish | Polished |
For Use On | Stainless Steel Steel |
Grain Size (Micron) | 0 |
MFR Part No. | A-1001/LS |
Product Type | Polishing Bar |
UNSPSC Code | 23131504 |