York

PA631, Coated Belt, 150 x 1090mm, P100, Aluminium Oxide

SKU:

YRK2047640K

MPN:

2047640K

£3.39

Ex VAT

£4.07

Inc VAT

IN STOCK (50+)

    Product Details

    This tough range of York® linisher belts utilise a resin over resin bond of aluminium-oxide to deliver a high cutting performance with high levels of material removal.


    Features and Benefits
    • Stable backing material produces a stretch resistant product
    • High grain ahesion for a long service life
    • Provides cool cutting performance
    • Suitable for use with a range of metals, including steel, aluminium and non-ferrous metals
    • Long-life abrasive results in highly consistent performance
    • Versatile - fits a wide range of power tools


    Typical Application
    • Wet and dry sanding
    • Heavy stock removal
    • Sanding
    • Deburring
    • Forging castings


    Notes
    • Compatible sander: KBE2714140K Kobe® belt and disc sander, 370W


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Backing Material

    Polyester

    Brand

    York

    EAN

    5036140289598

    ECLASS Code

    21011303

    Grit

    P100

    Grit Grade

    Medium

    Length

    1090mm

    MFR Part No.

    PA631

    Series

    PA631

    UNSPSC Code

    31191507

    Width

    150mm