noscriptKennedy PA631, Coated Belt, 50 x 1520mm, P180, Aluminium Oxide 2042220K | Cromwell Tools

Kennedy

PA631, Coated Belt, 50 x 1520mm, P180, Aluminium Oxide

SKU:

KEN2042220K

MPN:

2042220K

£2.38

Ex VAT

£2.86

Inc VAT

IN STOCK (18)

    Product Details

    The Kennedy resin bonded aluminium oxide abrasive belts are designed for use in industrial applications, combining durability and flexibility to ensure a long life and outstanding performance. The ranges of grits allows for use on a range of surfaces from wood to metal.


    Features and Benefits
    • Combining durability and flexibility allows for a long life and outstanding performance in any situation
    • A wide range of grits available to allow usage on a range of surfaces from wood to metal


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Application

    Cleaning Surface Preparation

    Backing Material

    Polyester

    Bonding

    Resin

    Brand

    Kennedy

    Colour

    Brown

    Compatible Materials

    Steel Wood

    Compatible With

    File Belt Sanders

    EAN

    5036140289376

    ECLASS Code

    21011303

    Grit

    P180

    Grit Grade

    Medium

    Length

    1520mm

    MFR Part No.

    PA631

    Series

    PA631

    UNSPSC Code

    31191507

    Width

    50mm