£1.24
Ex VAT
£1.49
Inc VAT
17 Variations Available
Product Details
Product Specification
Conical flap discs are a high performance alternative to sanding discs where surface finish is important. On light gauge sheet metal, the overlapped abrasive strips slowly wear away revealing fresh abrasive.
Features and Benefits
• The overlap design reduces clogging and ensures the disc always cuts effectively and
• Provides a consistent finish throughout disc life
• No backing pads needed
Notes
• Safe to use at 80m/s on any grinder
Standards
EN12413
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Backing Material | Glass Fibre-Backed (General-purpose, non-scratch) |
Bore | 22.23mm |
Brand | York |
Diameter | 125mm |
Disc Type | Conical (Type 29) |
EAN | 5036140020672 |
ECLASS Code | 21011313 |
Grit | P36 |
Maximum Operating Speed | 12000rpm |
Standards Met | Manufactured According to EN12413 |
UNSPSC Code | 31191506 |