£0.84
Ex VAT
£1.01
Inc VAT
5 Variations Available
Product Details
Product Specification
Zirconia Alumina a sharp and long-lasting material that works well on a wide variety of heavy grinding operations for general use including blending welds, removing machining marks, sanding mild contours and flat surfaces.
Type R: Features a roll-on/roll-off style fastener with External Thread equivalent to Norton's TR or 3M's Roloc fastening systems. Quick change screw fitting ensures that the disc is always perfectly centred without adhesive, moving parts or centre screw damage to the work piece.
Available in 25mm, 38mm, 50mm and 75mm diameters.
Attribute | Value |
---|---|
Abrasive Material | Zirconia |
Application | Sanding |
Brand | York |
Colour | Blue |
Diameter | 38mm |
Disc Type | Coated Disc |
EAN | 5036140363946 |
ECLASS Code | 21011313 |
Grade | Fine |
Grit | P120 |
Material Application | High-Alloy Steels Non-Ferrous Metal Steel |
Mounting Type | Quick Change |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |