York

Coated Disc, 50mm, Zirconia, P50, Quick Change

SKU:

YRK2055830K

MPN:

2055830K

£0.76

Ex VAT

£0.91

Inc VAT

IN STOCK (50+)

    Product Details

    Zirconia Alumina a sharp and long-lasting material that works well on a wide variety of heavy grinding operations for general use including blending welds, removing machining marks, sanding mild contours and flat surfaces.


    Type R: Features a roll-on/roll-off style fastener with External Thread equivalent to Norton's TR or 3M's Roloc fastening systems. Quick change screw fitting ensures that the disc is always perfectly centred without adhesive, moving parts or centre screw damage to the work piece.


    Available in 25mm, 38mm, 50mm and 75mm diameters.


    Product Specification
    Attribute
    Value

    Abrasive Material

    Zirconia

    Application

    Sanding

    Brand

    York

    Colour

    Blue

    Diameter

    50mm

    Disc Type

    Coated Disc

    EAN

    5036140363960

    ECLASS Code

    21011313

    Grade

    Coarse

    Grit

    P50

    Material Application

    High-Alloy Steels Non-Ferrous Metal Steel

    Mounting Type

    Quick Change

    UNSPSC Code

    31191506

    Vacuum Hole Design

    No Hole