noscriptYork CRM1, Mandrel, Plain 3mm Shank 2057510K | Cromwell Tools

York

CRM1, Mandrel, Plain 3mm Shank

SKU:

YRK2057510K

MPN:

2057510K

£4.99

Ex VAT

£5.99

Inc VAT

IN STOCK (27)

    Product Details

    This steel adaptor is used to secure and hold both tapered and parallel sided cartridge rolls to air grinders or electric drills.


    This holder is used by sliding the cartridge roll onto the mandrel pilot until the bottom of the abrasive touches the threaded steel area. Simply screw the cartridge roll onto the threads to secure.


    Features and Benefits
    • Mandrel enables easy access to tight spaces with a cartridge roll
    • Made of high quality steel for enhanced durability
    • Designed to help users quickly get inside diameters and holes to swiftly grind and finish


    Notes
    • Your mandrel should be at least 13mm longer than your cartridge roll


    Product Specification
    Attribute
    Value

    Brand

    York

    EAN

    5036140216532

    ECLASS Code

    21021106

    For Use With

    CR1

    MFR Part No.

    CRM1

    Product Type

    Mandrel

    Shank Diameter

    3mm

    Shank Type

    Plain

    UNSPSC Code

    31191500