£11.49
Ex VAT
£13.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Twisted Knot Cup Brushes are good to be used to clean large area efficiently and more aggressive compared to crimped wire brushes. The steel supported rings reduce the wire flare and have more aggressive effect.. Good for use on flat surfaces.
Features and Benefits
• Heavy duty, cleaning of large metal surface.
• Weld scale and corrosion removal.
• Pre-paint surface preparation.
• Ideal for cleaning welds and fabricated steelworks.
• Suited for use on appropriate angle grinders.
Attribute | Value |
---|---|
Arbor Hole Diameter | M14 |
Brand | York |
Bristle Material | Steel |
Bristle Type | Twist Wire |
Brush Type | Cup Brush |
Diameter | 100mm |
EAN | 5036140397521 |
ECLASS Code | 21011308 |
Maximum Operating Speed | 8500rpm |
Mounting Type | Threaded Bore |
UNSPSC Code | 27111907 |
Wire Diameter | 0.5mm |