£7.99
Ex VAT
£9.59
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
A range of tough general-purpose Aluminium Oxide 3SQ sharpening stones.
Features and Benefits
• Consistent and uniform cutting edges ensure fast cutting and longer tool life
• Gives keen, even cutting edges on all straight edge cutting tools
Typical Applications
• Tough and durable - ideal for heavy general purpose use
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Kennedy |
EAN | 5036140101951 |
ECLASS Code | 21011300 |
Grade | Fine |
Grit | P600 |
Length | 100mm |
Product Type | Abrasive Stone |
Shape | Three Square |
UNSPSC Code | 31191510 |
Weight | 20g |
Width | 10mm |