£3.19
Ex VAT
£3.83
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
A range of tough, general-purpose three square silicon carbide sharpening stones to give keen, even cutting edges on all straight edge cutting tools.
Features and Benefits
• Triangular shape makes for even and easy sharpening
• Delivers uniform edges to your silicon carbide tool
• Consistent and uniform cutting edges ensure fast cutting and longer tool life
• Available in varying sizes to suit your application
Typical Applications
• Tool Sharpening
Notes
• Available in varying sizes
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | Kennedy |
EAN | 5036140102491 |
ECLASS Code | 21011300 |
Grade | Fine |
Grit | P320 |
Length | 100mm |
Product Type | Abrasive Stone |
Shape | Three Square |
UNSPSC Code | 31191510 |
Weight | 15g |
Width | 10mm |