£12.19
Ex VAT
£14.63
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This wide range of bench stones cover a wide variety of sharpening and honing applications. The silicon carbide abrasive, creates tough, sharp particles that only need light pressure to create excellent cuts. All stones in this range can be used wet or dry to produce sharp cutting edges or to remove burrs.
Features and Benefits
• Versatile applicability
• Tough, high performing silicon carbide abrasive
• Suitable for wet and dry use
• Cuts quickly with only light pressure
Typical Applications
• Sharpening metallic implements
• Deburring
• Honing
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | Kennedy |
EAN | 5036140102262 |
ECLASS Code | 21011300 |
Grade | Fine |
Grit | P320 |
Length | 100mm |
Product Type | Bench Stone |
Shape | Rectangular |
UNSPSC Code | 31191510 |
Weight | 61g |
Width | 25mm |