SKU:
KEN2555810K
MPN:
2555810K
£15.49
Ex VAT
£18.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
A range of Slip stones to cover a wide variety of sharpening and honing applications. Most of the shapes and sizes and grades. All stones can be used wet or dry to produce sharp cutting edges or to remove burrs.
Silicon Carbide: Man-made abrasive with very hard, sharp particles. This makes it ideal for non-ferrous metals, hard surfaces, alloys and cemented carbides. Also used on stone, marble, glass and plastics. A superior abrasive that is able to penetrate and cut quickly with only light pressure being applied.
Silicon Carbide Slip Stone ror sharpening curved edge cutting tools.
Attribute | Value |
---|---|
Abrasive Material | Silicon Carbide |
Brand | Kennedy |
EAN | 5036140102675 |
ECLASS Code | 21011300 |
Grade | Medium |
Grit | P180 |
Length | 115mm |
Product Type | Slip Stone |
Shape | Round Edge |
UNSPSC Code | 31191510 |
Weight | 40g |
Width | 45mm |