noscriptKennedy Bench Stone, Rectangular, Aluminium Oxide, Fine, 150 x 50 x 25mm 2551100K | Cromwell Tools

Kennedy

Bench Stone, Rectangular, Aluminium Oxide, Fine, 150 x 50 x 25mm

SKU:

KEN2551100K

MPN:

2551100K

£17.29

Ex VAT

£20.75

Inc VAT

OUT OF STOCK

    Product Details

    A comprehensive range of bench stones and sharpening stones to cover a wide variety of sharpening and honing applications. Most of the shapes and sizes are available in fine, medium and coarse grades. Available in aluminium oxide or silicon carbide, all stones can be used wet or dry to produce sharp cutting edges or to remove burrs.


    Features and Benefits
    • To penetrate and cut quickly with only light pressure being applied
    • Aluminium Oxide: Man-made abrasive which is extremely tough, enabling high speed penetration of high tensile materials without causing excessive fracturing
    • Resistance to fracturing makes it a highly versatile material - perfect for general sharpening and honing applications


    Typical Applications
    • For workshop use
    • Single Grit Aluminium Oxide - Ideal for sharpening chisels, plain iron and virtually any metallic implements


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Kennedy

    EAN

    5036140101746

    ECLASS Code

    21011300

    Grade

    Fine

    Grit

    P600

    Length

    150mm

    Product Type

    Bench Stone

    Shape

    Rectangular

    UNSPSC Code

    31191510

    Weight

    450g

    Width

    50mm