£11.19
Ex VAT
£13.43
Inc VAT
Product Details
Product Specification
Product Documents
Aluminium Oxide
A general-purpose sharpening stone for agricultural and horticultural tools such as hoes, spades, edgers, clippers and shears.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Kennedy |
EAN | 5036140102231 |
ECLASS Code | 21011300 |
Grade | Coarse |
Grit | P100 |
Length | 235mm |
Product Type | Scythe Stone |
Shape | Round |
UNSPSC Code | 31191510 |
Weight | 610g |
Width | 20-36mm |