SKU:
KEN2551410K
MPN:
2551410K
£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Product Documents
Single Grit Aluminium Oxide Pocket Stone
Man-made abrasive which is extremely tough, enabling high speed penetration of high tensile materials without causing excessive fracturing. This resistance to fracturing makes it a versatile material suitable for general sharpening and honing applications. Ideal for sportsmen, farmers, gardeners and the home user to bring back that sharp edge on pocket-knives, chisels etc.
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | Kennedy |
EAN | 5036140101821 |
ECLASS Code | 21011300 |
Grade | Medium |
Grit | P400 |
Length | 80mm |
Product Type | Pocket Stone |
Shape | Rectangular |
UNSPSC Code | 31191510 |
Weight | 45g |
Width | 22mm |