Kennedy

A33 MOUNTED POINT

SKU:

KEN2500330K

MPN:

2500330K

£1.69

Ex VAT

£2.03

Inc VAT

IN STOCK (50+)

    Product Details

    High-quality 'A' Shape Mounted Points - with a Shank Diameter of 6mm.


    Features and Benefits
    • All points are aluminium oxide with 'rubenite™' as standard, providing vastly improved durability & reliability
    • Available in a wide range of shapes and sizes to suit every need


    Typical Applications
    • Suitable for portable die and straight hand grinders
    • For all general purpose grinding and deburring on steels and most metals


    Notes
    • Shank diameters are metric as listed below with inch sizes available on request
    • Maximum speeds are quoted assuming that collet to back of point does not exceed 12.7mm (1/2") and are for guidance only


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Kennedy

    Diameter

    25mm

    EAN

    5036140100503

    ECLASS Code

    21011302

    Grade

    RA46

    Length

    13mm

    Maximum Operating Speed

    38000rpm

    Shank Diameter

    6mm

    Shape Reference

    A33

    Type

    Mounted Points

    UNSPSC Code

    23131514