noscriptKennedy B54 MOUNTED POINT 2500540K | Cromwell Tools

Kennedy

B54 MOUNTED POINT

SKU:

KEN2500540K

MPN:

2500540K

£1.29

Ex VAT

£1.55

Inc VAT

IN STOCK (50+)

    Product Details

    'B' Shape - Shank Diameter 3mm


    Features and Benefits
    • All points are aluminium oxide with 'rubenite™' as standard for all general-purpose grinding and deburring on steels and most metals
    • Durable and reliable constrution


    Typical Applications
    • Suitable for portable die and straight hand grinders


    Notes
    • Shank diameters are metric as listed below with inch sizes available on request
    • Maximum speeds are quoted assuming that collet to back of point does not exceed 12.7mm (1/2") and are for guidance only


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide

    Brand

    Kennedy

    Diameter

    6mm

    EAN

    5036140100671

    ECLASS Code

    21011302

    Grade

    RA100

    Length

    13mm

    Maximum Operating Speed

    60000rpm

    Shank Diameter

    3mm

    Shape Reference

    B54

    Type

    Mounted Points

    UNSPSC Code

    23131514