noscriptKennedy W176 MOUNTED POINT 2501760K | Cromwell Tools

Kennedy

W176 MOUNTED POINT

SKU:

KEN2501760K

MPN:

2501760K

£1.09

Ex VAT

£1.31

Inc VAT

IN STOCK (50+)

    Product Details

    Ideal for off-hand grinding and deburring, the 'W' shape mounted points from Kennedy® make excellent work of medium and heavy stock. The aluminium oxide abrasive is a naturally sourced abrasive that produces less dust while effectively removing stock as required.


    Features and Benefits
    • All points are aluminium oxide with rubenite™ as standard - perfect for all general-purpose grinding and deburring on steels and most metals
    • Designed for reliability
    • Non-toxic abrasive


    Notes
    • Shank diameters are metric as listed below with inch sizes available on request
    • Maximum speeds are quoted assuming that collet to back of point does not exceed 12.7mm (1/2") and are for guidance only
    • Compatible with the Kobe® FDG180m Straight Die Grinder


    Product Documents
    Product Specification
    Attribute
    Value

    Abrasive Material

    Aluminium Oxide Reubenite™

    Brand

    Kennedy

    Diameter

    10mm

    EAN

    5036140101289

    ECLASS Code

    21011302

    Grade

    RA60

    Length

    13mm

    Maximum Operating Speed

    45000rpm

    Shank Diameter

    3mm

    Shape Reference

    W176

    Type

    Mounted Points

    UNSPSC Code

    23131514