£24.89
Ex VAT
£29.87
Inc VAT
5 Variations Available
Product Details
Product Specification
Single-Point Tools
For general use. The diamond point can be reset when it ‘flats’, giving extended tool life (resetting prices available on request). 1/2” x 6” holder size.
Attribute | Value |
---|---|
Brand | Kennedy |
Diamond Size | 1.00ct |
EAN | 5036140109384 |
ECLASS Code | 21019109 |
For use on Wheel | 355mm |
MFR Part No. | SP100 |
Type | Diamond Single Point |
UNSPSC Code | 23131515 |