Kennedy

SP200, Diamond Single Point, 2.00ct, For 600, 12.7 x 152mm

SKU:

KEN4960200K

MPN:

4960200K

£54.99

Ex VAT

£65.99

Inc VAT

IN STOCK (47)

    Product Details

    Single-Point Tools
    For general use. The diamond point can be reset when it ‘flats’, giving extended tool life (resetting prices available on request). 1/2” x 6” holder size.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Diamond Size

    2.00ct

    EAN

    5036140109407

    ECLASS Code

    21019109

    For use on Wheel

    600mm

    MFR Part No.

    SP200

    Type

    Diamond Single Point

    UNSPSC Code

    23131515